![RUBBER PROFILE ADHESIVE 250ML](https://wurth-pim.imgix.net/Product/890100014-rubber-profile-adhesive-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7ef8197870eeea330a1e019038b8b4bb)
![RUBBER PROFILE ADHESIVE 250ML](https://pim.wurth.ca/Product/890100014-rubber-profile-adhesive-wurth.jpg)
![RUBBER PROFILE ADHESIVE 250ML](https://wurth-pim.imgix.net/Product/890100014-rubber-profile-adhesive-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7ef8197870eeea330a1e019038b8b4bb)
![](https://pim.wurth.ca/Product/890100014-rubber-profile-adhesive-wurth.jpg)
2 pieces in stock at Vaughan, ON as of 9:38 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:38 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 250 ml |
Colour | Amber |
EAN | 4061975213341 |
Fast drying adhesive to work on many different substrates such as rubber profiles (solid, foam, natural), leather, linen, rigid PVC, plastics, wood, metals (bare, primed, painted), cork, cardboard and paper. |
Can be used to glue door and window rubbers, gaskets, insulation mats and cladding in cars, caravans and boats. |
Resistant to water, gasoline, sea water, weak acids and alkali. |
Colorless after drying |
Easy application with the brush included |
The substrates must be dry and free of grease and dust. The applicator brush included with the tin can be used to apply the glue. |
Adhesive must be applied at room temperature. Cooled product must be brought up to room temperature before application and the product should not be used below 18°C. |
When applying the product, the glue needs to be applied evenly on the intended surfaces |
Once the bonding substrates make contact apply pressure on the surface for 8 to 15 seconds. The pressure that needs to be applied on the surfaces for bonding depends on the hardness of the material. |
This product is not designed for laying carpets |